Shop All Filters & Regulators
Aro
Filter/Regulator/Lubricator, 3/4", NPT
Mfr # C38451-811
Zoro # G4842662
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 1/8 in
- Overall Height 10 3/4 in
- Drain Type Automatic
- Filter Rating 5 micron
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38451-811
- Zoro # G4842662
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 11 1/8 in |
Overall Height | 10 3/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 4 5/16 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 199 scfm, Maximum Operating Pressure 200 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.9 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 11 1/8 in, Series Series 3000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- FESTO Round Cylinder DSNU-32-100-P-A (DSNU-32-100-P-A)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- Aro Filters & Regulators