Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 3/4", NPT
Mfr # C38351-811
Zoro # G4389455
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 11/16 in
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Width 8 11/16 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38351-811
- Zoro # G4389455
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 11/16 in |
Overall Width | 8 11/16 in |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 171 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.8 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 8 11/16 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- TRITAN Radial Ball Bearing, SS, 20mm, SS61804ZZ (SS61804 ZZ FM222)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Ss (RC-075-SKW4H@90)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38461-810)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- Aro Filter, Regulator, Lubricator