Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 208 cfm
Mfr # C38461-610
Zoro # G1629275
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" NPT
- Max. Pressure 250 psi
- Bowl Size 5.3 oz.
- Overall Height 13 5/8 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38461-610
- Zoro # G1629275
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1" NPT |
Bowl Size | 5.3 oz. |
Overall Height | 13 5/8 in |
Connection Size - Air Treatment | 1 in NPT |
Overall Width | 7 5/16 in |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 5.3 oz |
Gauge Port Size | 1/8" NPT |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Depth | 4 5/16 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 208 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.3 oz, Lubricator Bowl Capacity 3.2 oz, Drain Type Manual, Overall Width 7 5/16 in, Series 3000, Adjustment Mechanism Knob, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104450, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-100-125-PPV-A (DNC-100-125-PPV-A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-31)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- TRU-FLATE Tru-Flate In-Line Desiccant Filter/Dryer 1/4 in. 1 pc (41103)
- Aro Filter, Regulator, Lubricator