Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 201 cfm
Mfr # C38451-610
Zoro # G2855781
original price:
$538.91
14% off
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Polycarbonate Bowl with Protective Guard
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 5.3 oz.
- Overall Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # C38451-610
- Zoro # G2855781
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 5.3 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 7 5/16 in |
Gauge Port Size | 1/8 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 5.3 oz |
Overall Depth | 4 5/16 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 201 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.3 oz, Lubricator Bowl Capacity 3.2 oz, Drain Type Manual, Overall Width 7 5/16 in, Series 3000, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104450, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Main Shaft (S400015)
- ZORO SELECT Coupler, 1 In Size (3LX88)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- PARKER PORT BLOCK KIT 3/4 NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (P32KA96CP)
- Aro Compressed Air Treatment