Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 1/4", NPT
Mfr # C38121-801
Zoro # G4444728
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 3/16 in
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Width 4 3/4 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38121-801
- Zoro # G4444728
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 3/16 in |
Overall Width | 4 3/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 3 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 46 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 0.7 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Automatic, Overall Width 4 3/4 in, Series Series 1000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Type Coalescing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 6600 Series (6610-8-10)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Steel (135034B)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi (L36341-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- CAMPBELL HAUSFELD Campbell Hausfeld Filter/Regulator/Lubricator PA211400AV, 75 SCFM, 250 Max PSI (PA211400AV)
- Aro Compressed Air Treatment