Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 1/2", NPT
Mfr # C38341-611
Zoro # G4389464
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 11/16 in
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Width 5 3/4 in
- Series Series 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38341-611
- Zoro # G4389464
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 11/16 in |
Overall Width | 5 3/4 in |
Air Outlet Size | 1/2 in |
Overall Depth | 3 9/16 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.8 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 5 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163903, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- SKF SKF W17, Standard Accessories, SKF W17 (W17)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-800)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38351-811)
- FESTO Service Unit FRC-1/4-D-MINI (FRC-1/4-D-MINI)
- Aro Filter, Regulator, Lubricator