Shop All Filters & Regulators
Aro
Filter/Regulator/Lubricator, 1/2", NPT
Mfr # C38341-601
Zoro # G4807818
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Automatic
- Overall Width 5 3/4 in
- Overall Height 7 11/16 in
- Overall Depth 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38341-601
- Zoro # G4807818
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 5 3/4 in |
Overall Height | 7 11/16 in |
Overall Depth | 3 9/16 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 scfm, Maximum Operating Pressure 140 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.3 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Automatic, Overall Width 5 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- RULAND CONTROLFLEX INSERT FOR 1.457" (37MM) OD (CPFRG23/37-AT)
- ARO Filter-Regulator, 1/2", NPT, 172 scfm (P39344-614)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- ARO Pgybk, 1500Srs, Npt, P39234-614 (P39234-614)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- Aro Compressed Air Treatment