Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38461-810
Zoro # G1216187
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes T-Bracket Mount
- Pipe Size 1" NPT
- Max. Pressure 250 psi
- Bowl Size 5.3 oz.
- Overall Height 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38461-810
- Zoro # G1216187
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1" NPT |
Bowl Size | 5.3 oz. |
Overall Height | 13 5/8 in |
Connection Size - Air Treatment | 1 in NPT |
Overall Width | 11 1/8 in |
Gauge Port Size | 1/8" NPT |
Bowl Size - Air Treatment | 5.3 oz |
Size - Air Treatment | Jumbo |
Air Inlet Size | 1 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1 in |
Overall Depth | 4 5/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 215 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 5.3 oz, Lubricator Bowl Capacity 3.2 oz, Drain Type Manual, Overall Width 11 1/8 in, Series 3000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- Aro Compressed Air Treatment