Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38331-610
Zoro # G5487097
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 2.4 oz.
- Overall Height 9 15/16 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # C38331-610
- Zoro # G5487097
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 2.4 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 5 3/4 in |
Bowl Size - Air Treatment | 2.4 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Overall Depth | 3 9/16 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 96 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.4 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Automatic, Overall Width 5 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104325, Duty Rating Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38351-811)
- ARO Frl Combination, 2000Srs, Npt, C38331-801 (C38331-801)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- ARO Fltr, 2000Srs, Npt, F35352-311 (F35352-311)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- Aro Compressed Air Treatment