Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lubricator, 0 to 140 psi
Mfr # C38221-610
Zoro # G5567213
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38221-610
- Zoro # G5567213
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 7/16 in |
Bowl Size - Air Treatment | 1.3 oz |
Gauge Port Size | 1/8 in NPT |
Size - Air Treatment | Subcompact |
Air Inlet Size | 1/4 in |
Overall Depth | 3 5/16 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.5 oz, Drain Type Manual, Overall Width 4 7/16 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- ARO Filter Element, Standard, For 3000 Series (104445)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4SSX)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi (L36341-100)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- Aro Compressed Air Treatment