Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lub., 3/8" NPT, 99 cfm
Mfr # C38331-810
Zoro # G5826475
original price:
$326.25
13% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 2.4 oz.
- Overall Height 9 15/16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38331-810
- Zoro # G5826475
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 2.4 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 8 5/8 in |
Gauge Port Size | 1/8 in NPT |
Bowl Size - Air Treatment | 2.4 oz |
Size - Air Treatment | Subcompact |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 9/16 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 99 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.4 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Manual, Overall Width 8 5/8 in, Series 2000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- ARO Filter/Regulator/Lub., 1/2" NPT, 150 cfm (C38341-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38461-810)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- Aro Compressed Air Treatment