Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lub., 3/4" NPT, 171 cfm
Mfr # C38351-810
Zoro # G5689144
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 2.4 oz.
- Overall Height 9 15/16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # C38351-810
- Zoro # G5689144
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 2.4 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 8 5/8 in |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 2.4 oz |
Gauge Port Size | 1/8 in NPT |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 171 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.4 oz, Lubricator Bowl Capacity 3.7 oz, Drain Type Manual, Overall Width 8 5/8 in, Series 2000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104325
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- BALDOR-RELIANCE 1/2HP, 115-208-230, 1PH, 1725RPM (XL050542A)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- ARO Filter/Regulator/Lubricator, 58 cfm (C38221-600)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- Aro Filter, Regulator, Lubricator