Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lub., 3/4" NPT, 171 cfm
Mfr # C38351-800
Zoro # G8532571
original price:
$357.27
17% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 1.9 oz.
- Overall Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38351-800
- Zoro # G8532571
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 1.9 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 8 11/16 in |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.9 oz |
Gauge Port Size | 1/8 in NPT |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/4 in |
Overall Depth | 3 9/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 171 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.9 oz, Lubricator Bowl Capacity 4.3 oz, Drain Type Manual, Overall Width 8 11/16 in, Series 2000, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38461-810)
- ARO Frl Combination, 2000Srs, Npt, C38351-611 (C38351-611)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- Aro Compressed Air Treatment