Shop All Filter, Regulator, Lubricator
Aro
Filter/Regulator/Lub., 1/4" NPT, 61 cfm
Mfr # C38221-810
Zoro # G5588651
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 1.3 oz.
- Overall Height 8 3/16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # C38221-810
- Zoro # G5588651
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 1.3 oz. |
Overall Height | 8 3/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 6 5/8 in |
Bowl Size - Air Treatment | 1.3 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Overall Depth | 3 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 61 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 1.3 oz, Lubricator Bowl Capacity 1.5 oz, Drain Type Manual, Overall Width 6 5/8 in, Series 1500, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 104427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-106-B Two-Piece Clamping Collar (G2SC-106-B)
- SKF SKF-3305 ATN9, Double Row Ball Brgs, 3305 ATN9 (3305 ATN9)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (40BS15H X 1 3/16)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS145-25K)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- Aro Filter, Regulator, Lubricator