Shop All Filters & Regulators
Aro
Filter/Regulator Piggyback, 1/4", 72 scfm
Mfr # P39224-114
Zoro # G4443732
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Width 2 3/16 in
- Drain Type Automatic
- Filter Rating 5 micron
- Maximum Operating Pressure 140 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39224-114
- Zoro # G4443732
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 9 in |
Overall Width | 2 3/16 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator Piggyback, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/16 in, Series Series 1500, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 4B-E (2504B)
- DUPONT Release-It Penetrating Oil 10 oz (DRD610101)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- GAST Repair Kit 4Am Rev Nema Sp K206A (K206A)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- Aro Compressed Air Treatment