Shop All Filters & Regulators
Aro
Filter/Regulator, 9.96 In. H, 3.15 In. W
Mfr # P39353-100
Zoro # G8532544
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 173 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39353-100
- Zoro # G8532544
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.9 oz |
Overall Width | 2 3/4 in |
Bowl Size | 1.9 oz. |
Pipe Size | 3/4" NPT |
Gauge Port Size | 1/8 in |
Overall Height | 10 in |
Air Inlet Size | 3/4 in |
Overall Depth | 3 3/16 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 173 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- FESTO Compact Cylinder ADVU-63-40-A-P-A (ADVU-63-40-A-P-A)
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-600)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- ARO Regulator, Air Inlet 1", BSP, 1,180 cfm (R37571-300)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- Aro Filters & Regulators