Shop All Filters & Regulators
Aro
Filter/Regulator, 8.15 In. H, 3.28 In. W
Mfr # P39233-110
Zoro # G5667295
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 0.3 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 90 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39233-110
- Zoro # G5667295
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.3 oz |
Overall Height | 8 3/16 in |
Overall Width | 2 1/4 in |
Bowl Size | 1.3 oz. |
Pipe Size | 3/8" NPT |
Gauge Port Size | 1/8 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 5/16 in |
Air Outlet Size | 3/8 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/4 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- Aro Filters & Regulators