Shop All Filters & Regulators
Aro
Filter/Regulator, 8.15 In. H, 2.20 In. W
Mfr # P39234-600
Zoro # G0991392
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 90 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39234-600
- Zoro # G0991392
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.3 oz |
Pipe Size | 3/8" NPT |
Bowl Size | 1.3 oz. |
Gauge Port Size | 1/8 in |
Overall Height | 8 3/16 in |
Overall Width | 2 1/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 5/16 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 1/4 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes, Drain Part Compatibility 104425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-20-I-PPS-A (ADN-32-20-I-PPS-A)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (FC3056F)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- Aro Compressed Air Treatment