Shop All Filters & Regulators
Aro
Filter/Regulator, 13.64 In. H, 4.09 In. W
Mfr # P39464-110
Zoro # G6166456
original price:
$369.87
35% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 250 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39464-110
- Zoro # G6166456
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 5.3 oz |
Overall Width | 3 9/16 in |
Bowl Size | 5.3 oz. |
Overall Height | 13 11/16 in |
Pipe Size | 1" NPT |
Gauge Port Size | 1/8 in |
Overall Depth | 4 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 250 cfm, Filter Rating 5 micron, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 9/16 in, Series 3000, Adjustment Mechanism Knob, Air Outlet Size 1 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104322, Filter Bowl Capacity 5.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- STANDARD IGNITION Manifold Air Tube, At159 (AT159)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39454-110)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35342-311)
- ARO Regulator, Air Inlet 1/2", NPT, 240 scfm (R37341-300)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- K-TOOL INTERNATIONAL Air Regulator 1/4, Gauge, 89193 (KTI89193)
- Aro Compressed Air Treatment