Shop All Filters & Regulators
Aro
Filter/Regulator, 13.64 In. H, 4.09 In. W
Mfr # P39454-110
Zoro # G5834306
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 236 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39454-110
- Zoro # G5834306
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size - Air Treatment | 5.3 oz |
Pipe Size | 3/4" NPT |
Gauge Port Size | 1/8 in |
Bowl Size | 5.3 oz. |
Overall Height | 13 11/16 in |
Overall Width | 3 9/16 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 4 1/8 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 236 cfm, Filter Rating 5 micron, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 9/16 in, Series 3000, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104322, Filter Bowl Capacity 5.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- ARO Regulator, Air Inlet 1", BSP, 1,180 cfm (R37571-300)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38451-811)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- Aro Filters & Regulators