Shop All Filters & Regulators
Aro
Filter/Regulator, 10.03 In. H, 2.76 In. W
Mfr # P39344-610
Zoro # G1102692
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 173 cfm
- Adjustment Range - Air Treatment 0 to 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39344-610
- Zoro # G1102692
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 2.4 oz |
Gauge Port Size | 1/8 in |
Bowl Size | 2.4 oz. |
Pipe Size | 1/2" NPT |
Overall Height | 10 1/16 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 3/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 cfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes, Drain Part Compatibility 104322
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121416)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- ARO Frl Piggyback, 1000Srs, Npt, P39114-600 (P39114-600)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35342-311)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39353-100)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- Aro Compressed Air Treatment