Shop All Filters & Regulators
Aro
Filter-Regulator, 3/8", NPT, 132 scfm
Mfr # P39334-604
Zoro # G4806567
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Overall Height 10 13/16 in
- Drain Type Automatic
- Filter Rating 5 micron
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39334-604
- Zoro # G4806567
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 10 13/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 3 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 132 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 16 # of Teeth (50BS16H X 1 3/16)
- EAGLE BELTING Round Belt, Solid, 2mm, Polyurethane (4905302)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-411)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- ARO Piggyback, Air Inlet 3/8", NPT, 90 scfm (P39234-604)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- Aro Filters & Regulators