Shop All Filters & Regulators
Aro
Filter-Regulator, 3/4", NPT, 236 scfm
Mfr # P39454-614
Zoro # G4797187
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 10 7/8 in
- Overall Width 3 9/16 in
- Drain Type Automatic
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39454-614
- Zoro # G4797187
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 7/8 in |
Overall Width | 3 9/16 in |
Overall Depth | 4 1/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 236 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 3 9/16 in, Series Series 3000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Shield Kit, 7.5x10 (60526)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH2HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- Aro Compressed Air Treatment