Shop All Filters & Regulators
Aro
Filter-Regulator, 3/4", NPT, 173 scfm
Mfr # P39354-610
Zoro # G4848856
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 1/16 in
- Overall Width 2 3/4 in
- Filter Rating 5 micron
- Drain Type Manual
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39354-610
- Zoro # G4848856
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 1/16 in |
Overall Width | 2 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 173 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (5A290)
- SKF SKF-1202, Self Aligning Ball Brgs, 1202 (1202)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39454-610)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-100)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- MILTON INDUSTRIES 1/4" NPT Mini F-R Piggyback (S-1142)
- Aro Filters & Regulators