Shop All Filters & Regulators
Aro
Filter-Regulator, 1/2", NPT, 172 scfm
Mfr # P39344-614
Zoro # G4840885
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 10 7/8 in
- Overall Width 2 3/4 in
- Drain Type Automatic
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # P39344-614
- Zoro # G4840885
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 7/8 in |
Overall Width | 2 3/4 in |
Air Outlet Size | 1/2 in |
Overall Depth | 3 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 172 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 3/4 in, Series Series 2000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- CENTURY Evaporative Cooler Motor, 230V, Ball, Auto (SVB2054HV1)
- DAYTON 4L790 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- ARO Regulator, 3000Srs, Npt, R37461-200 (R37461-200)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-600)
- ARO Regulator, Air Inlet 1", BSP, 1,180 cfm (R37571-300)
- ARO Pgybk, 1500Srs, Npt, P39234-614 (P39234-614)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- Aro Filters & Regulators