Shop All Filters & Regulators
Aro
Filter-Regulator, 1", NPT, 250 scfm
Mfr # P39464-614
Zoro # G4808755
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Automatic
- Overall Height 10 7/8 in
- Overall Width 3 9/16 in
- Maximum Regulated Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P39464-614
- Zoro # G4808755
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 10 7/8 in |
Overall Width | 3 9/16 in |
Overall Depth | 4 1/16 in |
Air Inlet Size | 1 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Glass, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 250 scfm, Filter Rating 5 micron, Filter Type Coalescing, Maximum Operating Pressure 140 psig, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 3 9/16 in, Series Series 3000, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6001-ZZ BERLISS)
- BRENNAN INDUSTRIES 08FJS-08FJS Straight (6565-08-08)
- ARO Pgybk, 1500Srs, Npt, P39224-624 (P39224-624)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- ARO Pgybk, 1000Srs, Npt, P39114-200 (P39114-200)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- ARO Piggyback, Air Inlet 3/4", NPT, 173 scfm (P39354-600)
- ARO Filter/Regulator, 10.03 In. H, 2.76 In. W (P39344-610)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, oil removal (4ZK80)
- Aro Compressed Air Treatment