Shop All General Purpose Filter
Aro
Filter Element, Standard, For 2000 Series
Mfr # 104317
Zoro # G2212271
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4PJD9
- Microns 5
- Media Type - Air Treatment Polyethylene
- For Use On Standard, 2000 Series
- Filter Rating - Air Treatment 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 104317
- Zoro # G2212271
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Details
For Use with Stock Number | 4PJD9 |
Microns | 5 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Polyethylene |
For Use On | Standard, 2000 Series |
Filter Rating - Air Treatment | 5 micron |
Type | Standard |
Item - Air Filter Elements | Standard Filter Element |
For Removal Of | Oil, Particles, Water |
Series | 2000 |
Compatible Manufacturer Part Number | F35341-400 |
Filter Element Material | Polyethylene |
Filter Rating | 5 micron |
Filter Type | Coalescing |
Type of Filter | Coalescing |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Filter Element Material Polyethylene, Compatible Grainger Part Number 4PJD9, Compatible Manufacturer Part Number F35341-400, For Fluid Type Oil, Water, For Substance Type Air, Series 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- ARO Connector, Coil (CDW-30)
- ELESA Oil level indicators, HCZ.127/T-P-VT-M12 (HCZ-VT)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Filter Element, Standard, For 3000 Series (104445)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- ARO Filter Element, Standard, For 1500 Series (104422)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC344P)
- Aro General Purpose Filter