Shop All General Purpose Filter
Aro
Filter Element, Standard, For 1500 Series
Mfr # 104422
Zoro # G3369432
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Microns 5
- For Use On Compact, 1500 Series
- For Use with Stock Number 4PJD7
- Type Standard
- Filter Rating - Air Treatment 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104422
- Zoro # G3369432
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Details
Microns | 5 |
For Use On | Compact, 1500 Series |
For Use with Stock Number | 4PJD7 |
Type | Standard |
Filter Rating - Air Treatment | 5 micron |
Item - Air Filter Elements | Standard Filter Element |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Polyethylene |
For Removal Of | Oil, Particles, Water |
Filter Rating | 5 micron |
Compatible Manufacturer Part Number | F35231-400 |
Filter Element Material | Polyethylene |
Series | 1500 |
For Substance Type | Air |
Type of Filter | Coalescing |
Filter Type | Coalescing |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Filter Element Material Polyethylene, Compatible Grainger Part Number 4PJD7, Compatible Manufacturer Part Number F35231-400, For Fluid Type Oil, Water, For Substance Type Air, Series 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B54 (60B54)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- ARO Filter Element, Standard, For 3000 Series (104445)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- ARO Filter Element, Standard, For 2000 Series (104317)
- ARO Filter Element, Standard, For 1000 Series (104295)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B90)
- Aro Compressed Air Treatment