Shop All General Purpose Filter
Aro
Filter, Air Inlet 2", NPT, 1,400 cfm
Mfr # F35591-411
Zoro # G5080127
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 13/16 in
- Filter Rating 5 micron
- Overall Height 15 11/16 in
- Drain Type Automatic
- Air Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35591-411
- Zoro # G5080127
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Dimensions
Overall Width | 7 13/16 in |
Overall Height | 15 11/16 in |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Filter, Filter Type Standard, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,400 cfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 7 13/16 in, Overall Height 15 11/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Air Outlet Size 2 in, Air Outlet Type NPT, Drain Part Compatibility 104508, Duty Rating Super Duty, Filter Bowl Guard Material Not Applicable, Filter Rating 5 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- ENERPAC Repair Kit (JHA73K)
- TIMKEN TIM-M88043, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88043 (M88043)
- ARO Filter Element, Standard, For 2000 Series (104317)
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- ARO Filter Element, Standard, For 1500 Series (104422)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- Aro Compressed Air Treatment