Shop All General Purpose Filter
Aro
Filter, Air Inlet 2", NPT, 1,400 cfm
Mfr # F35591-410
Zoro # G5080486
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 7 13/16 in
- Drain Type Manual
- Overall Height 16 1/4 in
- Filter Rating 5 micron
- Filter Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35591-410
- Zoro # G5080486
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Dimensions
Overall Width | 7 13/16 in |
Overall Height | 16 1/4 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Description
Filter, Filter Type Standard, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,400 cfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 7 13/16 in, Overall Height 16 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Air Outlet Size 2 in, Air Outlet Type NPT, Drain Part Compatibility 104509, Duty Rating Super Duty, Filter Bowl Guard Material Not Applicable, Filter Rating 5 micron, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- ZORO SELECT Safety Clip, Pk25 (3LX83)
- ARO Filter Element, Standard, For 3000 Series (104445)
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- ARO Filter Element, Standard, For 1500 Series (104422)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- PPD Push Lock In-line Filter, 90 μm. 5/16" fittings; bronze filter. Large (PPDF-50-5/16-5/16-B90)
- Aro General Purpose Filter