Shop All Filters & Regulators
Aro
Filter, Air Inlet 1/2", NPT, 197 scfm
Mfr # F35342-311
Zoro # G4850502
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 0.3 micron
- Overall Width 2 3/4 in
- Overall Height 2 7/8 in
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35342-311
- Zoro # G4850502
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 2 7/8 in |
Air Outlet Size | 1/2 in |
Overall Depth | 7 15/16 in |
Air Inlet Size | 1/2 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104315, Filter Bowl Capacity 2.8 oz, Filter Bowl Guard Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Long Pneumatic Tool Set, 3 pcs. (37323)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR34-015)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-811)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARO Frl Piggyback, 1500Srs, Npt, P39224-100 (P39224-100)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- Aro Filters & Regulators