Shop All Filters & Regulators
Aro
Filter, Air Inlet 1/2", NPT, 197 scfm
Mfr # F35341-411
Zoro # G4844902
original price:
$129.28
7% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Filter Rating 5 micron
- Overall Height 2 7/8 in
- Drain Type Automatic
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35341-411
- Zoro # G4844902
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 2 7/8 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 7 15/16 in |
Description
Filter, Filter Type Standard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104315, Filter Bowl Capacity 2.8 oz, Filter Bowl Guard Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- ARO Regulator, Air Inlet 1/2", NPT, 240 scfm (R37341-300)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Regulator, 3000Srs, Npt, R37461-300 (R37461-300)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- Aro Filters & Regulators