Shop All Coalescing Filter Elements
Aro
Filter, Air Inlet 1/2", NPT, 197 scfm
Mfr # F35341-401
Zoro # G4448684
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 7/8 in
- Filter Rating 5 micron
- Overall Width 2 3/4 in
- Drain Type Automatic
- Standards ATEX, IRITS-1215-197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35341-401
- Zoro # G4448684
- Country of Origin Korea, Republic of
- Category Coalescing Filter Elements
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 2 3/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 7 15/16 in |
Description
Filter, Filter Type Standard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility 104315, Filter Bowl Capacity 2.3 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- ARO Element, Coalescing, For 1500 Series (104424)
- ARO Filter, 2000Srs, Npt, F35342-410 (F35342-410)
- ARO Element, Coalescing, For 1000 Series (104297)
- ARO Filter, 1500Srs, Npt, F35221-411 (F35221-411)
- ARO Element, Coalescing, For 2000 Series (104319)
- ARO Element, Coalescing, For 3000 Series (104447)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- Aro Compressed Air Treatment