Shop All Pump Parts
Aro
Express Plated Washer, 1 in.
Mfr # 95990-3
Zoro # G2037327
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ARO
- For Use With Mfr. Model Number PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
- Product Type Express Plated Washer, 1 in.
- Compatible with Brand ARO
- Compatible with Manufacturer Model Number PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 95990-3
- Zoro # G2037327
- Country of Origin United States
- Category Pump Parts
Details
Item | Express Plated Washer, 1 in. |
Fits Brand | ARO |
For Use With Mfr. Model Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Product Type | Express Plated Washer, 1 in. |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Compatible Manufacturer Part Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Compatible with Manufacturer Part Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Compatible with Manufacturer Model Number [NEW] | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Compatible Manufacturer Model Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
For Use with Mfr. Model Number | PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG |
Description
Express Plated Washer, 1 in., Compatible with Grainger Part Number 6CCK2, 6CCK3, 6CCK4, 6CCK5, 6CCK6, 6CCK7, 6CCK8, 6CCL1, Compatible with Manufacturer Model Number PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG, Product Type Express Plated Washer, 1 in., Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- JABSCO In-Line Non Return Valve, 3/4 In. (29295-1011)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- ACTION PUMP Polypropylene Rotary Pump (90PP)
- ARO Kit Asm, 637290-P43 (637290-P43)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- ARO Grease 120Lb Fp, 50:1-2", LP2006-1-B (LP2006-1-B)
- ARO Replacement Seat, Polypropylene (92924)
- ARO Ball, Santoprene (96481-A)
- ARO Logic Assembly, 59917 (59917)
- DAYTON Drive Shaft/Gear Assembly (PP20053ES02G)
- Aro Pump Parts