Shop All Pneumatic Flow Control Valves
Aro
Exhaust Port Flow Control, 1/4 In. NPT
Mfr # 20313-2
Zoro # G3169941
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Body Material Brass
- Pipe Size 1/4" NPT
- Overall Length 2 3/16 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 20313-2
- Zoro # G3169941
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" NPT |
Overall Length | 2 3/16 in |
Diameter - Maximum | 2 3/16 in |
Details
Item | Exhaust Port Flow Control |
Body Material | Brass |
Standards | OSHA |
Adjustment | Screwdriver |
Pressure Range | 0 to 250 psi |
Temp. Range | 0 to 200 Degrees F |
Application | Exhaust Port Air Flow |
Valve Port Connection Type | NPT |
Operating Pressure - Maximum | 250 psi |
Valve Port Gender | Male |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Adjustment Method | Screwdriver |
For Media | Air |
Description
Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Exhaust Port Air Flow, Body Material Brass, Diameter - Maximum 2 3/16 in, Flow Rate - Maximum Not Applicable, For Media Air, Gasket Material Not Applicable, Includes Seal Not Applicable, Includes Silencer Not Applicable, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Overall Length 2 3/16 in, Standards OSHA, Valve Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- ARO Valve, E Series, E152WM (E152WM)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- WOLVERINE Flow Control Valve, 3/4" FNPT, 0-30 gpm (W-1975-30)
- Aro Pneumatic Valves