Shop All Pneumatic Flow Control Valves
Aro
Exhaust Port Flow Control, 1/2 In. NPT
Mfr # 20313-4
Zoro # G0580526
original price:
$20.29
5% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/2 in
- Body Material Brass
- Pipe Size 1/2" NPT
- Overall Length 3 5/16 in
- Adjustment Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 20313-4
- Zoro # G0580526
- UPC # 094700416094
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" NPT |
Overall Length | 3 5/16 in |
Diameter - Maximum | 3 5/16 in |
Details
Item | Exhaust Port Flow Control |
Body Material | Brass |
Adjustment | Screwdriver |
Temp. Range | 0 to 200 Degrees F |
Pressure Range | 0 to 250 psi |
Standards | OSHA |
Application | Exhaust Port Air Flow |
Operating Temperature - Minimum | 0 Degrees F |
Valve Port Connection Type | NPT |
For Media | Air |
Operating Temperature - Maximum | 200 Degrees F |
Valve Port Gender | Male |
Adjustment Method | Screwdriver |
Operating Pressure - Maximum | 250 psi |
Description
Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Exhaust Port Air Flow, Body Material Brass, Diameter - Maximum 3 5/16 in, Flow Rate - Maximum Not Applicable, For Media Air, Gasket Material Not Applicable, Includes Seal Not Applicable, Includes Silencer Not Applicable, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Overall Length 3 5/16 in, Standards OSHA, Valve Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color) (CPA441Z)
- TIMKEN INSERT COUPLING PARTS AND ACCESSORY (QF250INSERT)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-8-8)
- ARO Valve, Flow Control (104104-F03-G)
- ARO Valve, Flow Control (119307-375)
- ARO Valve, E Series, E212SS-120-A (E212SS-120-A)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- ARO Control Block (59191)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- Aro Pneumatic Flow Control Valves