Shop All Diaphragm Pumps
Aro
Evacuation Pack
Mfr # 612999-5
Zoro # G0250844
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Flow Max. (GPM) 11 gpm
- Includes Inlet Fluid Hose, Outlet Fluid Hose, Wall Mount
- Compressed Air Inlet Size (In.) 0.25 in
- Overall Width 6 7/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 612999-5
- Zoro # G0250844
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Compressed Air Inlet Size (In.) | 0.25 in |
Overall Width | 6 7/16 in |
Overall Length | 6 7/16 in |
Overall Height | 11 3/8 in |
Inlet Connection Size | 1/4 in |
Overall Depth | 8 1/2 in |
Overall Diameter | 6 in |
Hose Length | 8 ft |
Details
Item | Diaphragm Pump |
Working Flow Max. (GPM) | 11 gpm |
Includes | Inlet Fluid Hose, Outlet Fluid Hose, Wall Mount |
Material | Aluminum |
Product Type | Diaphragm Pump |
Capabilities | Evacuating |
Fluid Type | Oil |
Maximum Flow Rate | 11 gpm |
Reservoir Capacity | 0 gal |
Inlet Connection Type | NPTF |
Description
Diaphragm Pump, Product Type Diaphragm Pump, Fluid Type Oil, Hose Length 8 ft, Reservoir Capacity 0 gal, Overall Length 6 7/16 in, Overall Depth 8 1/2 in, Overall Width 6 7/16 in, Overall Diameter 6 in, Overall Height 11 3/8 in, Capabilities Evacuating, Includes Inlet Fluid Hose, Outlet Fluid Hose, Wall Mount, Inlet Connection Size 1/4 in, Inlet Connection Type NPTF, Material Aluminum, Maximum Flow Rate 11 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-05)
- BELL & GOSSETT Gasket, Flange, PK2 (118129)
- WATTS Rubber Parts Series 909, 1-1/4" (0794070)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-PGG-B)
- ARO Diaphragm Pump, 10.6 Gpm, Polypropylene, Hy (PD03P-APS-PCC)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 12 GPM (PD05R-AAS-PGG-B)
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Hytre (666120-3C9-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (PD05R-ASS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 8.7 GPM (PD03P-APS-0JC)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- Aro Diaphragm Pumps