Shop All Coalescing Filter Elements
Aro
Element, Coalescing, For 3000 Series
Mfr # 104447
Zoro # G6096185
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4PJG3, 4PJG4
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment HEPA Paper
- For Removal Of Oil, Oil Vapor, Particles, Water
- For Use On Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 104447
- Zoro # G6096185
- Country of Origin Korea, Republic of
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4PJG3, 4PJG4 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | HEPA Paper |
For Removal Of | Oil, Oil Vapor, Particles, Water |
For Use On | Heavy Duty |
Item | Compressed Air Filter Element |
Microns | 0.3 |
Type | Coalescing |
Compatible Manufacturer Part Number | F35452-310, F35462-310 |
For Substance Type | Air |
Filter Element Material | HEPA Paper |
For Fluid Type | Oil, Water |
Filter Type | Coalescing |
Series | 3000 |
Filter Rating | 0.3 micron |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material HEPA Paper, Compatible Grainger Part Number 4PJG3, 4PJG4, Compatible Manufacturer Part Number F35452-310, F35462-310, For Fluid Type Oil, Water, For Substance Type Air, Series 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" FNPT Steel Industrial Plug (IRP 086202)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- VIAIR Air Tank 2.5 gal, Six 1/4" NPT Ports, 200P (91028)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod (211324)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- ARO Filter, 2000Srs, Npt, F35342-410 (F35342-410)
- ARO Element, Coalescing, For 1000 Series (104297)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- Aro Coalescing Filter Elements