Shop All Coalescing Filter Elements
Aro
Element, Coalescing, For 2000 Series
Mfr # 104319
Zoro # G8532596
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number F35341-300, F35351-310
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment HEPA Paper
- For Removal Of Oil, Oil Vapor, Particles, Water
- For Use On Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104319
- Zoro # G8532596
- Country of Origin Korea, Republic of
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | F35341-300, F35351-310 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | HEPA Paper |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Item | Compressed Air Filter Element |
For Use On | Standard |
Microns | 0.3 |
Type | Coalescing |
Compatible Manufacturer Part Number | F35341-300, F35351-310 |
Type of Filter | Coalescing |
Series | 2000 |
Filter Type | Coalescing |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Filter Rating | 0.3 micron |
Filter Element Material | HEPA Paper |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material HEPA Paper, Compatible Manufacturer Part Number F35341-300, F35351-310, For Fluid Type Oil, Water, For Substance Type Air, Series 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- SKF SKF 6301Z, Single Row Ball Bearings (6301Z)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- DAYTON 5VX740 Cogged V-Belt, 74" Outside Length, 5/8" Top Width, 1 Ribs (2L430)
- ARO Filter, 1500Srs, Npt, F35221-411 (F35221-411)
- ARO Filter, 1500Srs, Npt, F35221-401 (F35221-401)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- ARO Element, Coalescing, For 1500 Series (104424)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- ARO Element, Coalescing, For 1000 Series (104297)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- Aro Coalescing Filter Elements