Shop All Coalescing Filter Elements
Aro
Element, Coalescing, For 1500 Series
Mfr # 104424
Zoro # G5566924
original price:
$58.24
27% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4PJF3
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment HEPA Paper
- For Removal Of Oil, Oil Vapor, Particles, Water
- Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104424
- Zoro # G5566924
- Country of Origin Korea, Republic of
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4PJF3 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | HEPA Paper |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Type | Coalescing |
Microns | 0.3 |
For Use On | Compact |
Item | Compressed Air Filter Element |
Series | 1500 |
Type of Filter | Coalescing |
Filter Rating | 0.3 micron |
Filter Type | Coalescing |
Compatible Manufacturer Part Number | F35231-300 |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Filter Element Material | HEPA Paper |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material HEPA Paper, Compatible Grainger Part Number 4PJF3, Compatible Manufacturer Part Number F35231-300, For Fluid Type Oil, Water, For Substance Type Air, Series 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- LOCTITE White High Performance Lubricant (234340)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- ARO Element, Coalescing, For 1000 Series (104297)
- ARO Element, Coalescing, For 2000 Series (104319)
- ARO Filter, 1500Srs, Npt, F35221-411 (F35221-411)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-401)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- MILLENNIUM FILTER ZX-2118961 direct interchange for GARDNER DENVER-2118961 (ZX-2118961)
- Aro Compressed Air Treatment