Shop All Hand Drum Pumps
Aro
Drum Pump, PTFE Seal, 12 GPM, 1/2 In
Mfr # DAB05-SSTT-2-H
Zoro # G2005324
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39 5/8 in
- For Media Type Acetic Acid, Ammonia, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Water, Windshield Washer Fluid, Xylene
- For Container Size 55 gal
- Max. Flow Rate 12 gpm
- Max. Viscosity 200 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # DAB05-SSTT-2-H
- Zoro # G2005324
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 39 5/8 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/4" FNPT |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 200 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- DAYTON Fibrewound Water Tank, Precharged, 20 Gal. (16X840)
- DAYTON SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf (2EHE8)
- FILL-RITE Pedestal Stand, 33 in. L, 1-1/4 in. Size (FRPA125)
- ARO Pump, Air Drum, 2:1 (NM2202B-11-C31)
- ARO Drum Pump, Polyurethane Seal, 14.4 GPM (DAB05-PPUU-2-F)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-41-311)
- ARO Pump, Oil Transfer (612041-1)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- WALTER SURFACE TECHNOLOGIES Metal Drum, Pump (53L115)
- Aro Hand Drum Pumps