Shop All Hand Drum Pumps
Aro
Drum Pump, Polyurethane Seal, 14.4 GPM
Mfr # DAB05-PPUU-2-F
Zoro # G2309702
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 38 in
- For Media Type Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water
- For Container Size 55 gal
- Max. Flow Rate 14.4 gpm
- Air Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # DAB05-PPUU-2-F
- Zoro # G2309702
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/2" BSP |
Discharge Tube Outlet ID Size | 1/2" |
Discharge Tube Outlet OD Size | 3/4" |
Hose Length | 10 ft |
Description
Air Operated Drum Pump, Hose Length 10 ft, Includes Discharge Hose Yes, Max. Viscosity 200 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC-O-MATIC Dispenser, 2400T, Plus Grease Trap (UT24PXA-LTAUXXX)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- DAYTON Pump Repair Kit, Air (6PY79)
- FLOJET Pump, Carpet Cleaner (02130571G)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- ARO Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In (DAB05-PPAA-2-E)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Pump, Air Drum, 2:1 (NM2202B-11-C31)
- ARO Pump, Oil Transfer (612041-1)
- AQUASCAPE Aquascape 91112 AquaForce 1800 Solids Handling Pump (91112)
- Aro Hand Drum Pumps