Shop All Hand Drum Pumps
Aro
Drum Pump, Hytrel Seal, 12 GPM, 1/2 In
Mfr # DAB05-ASCC-2-G
Zoro # G0566641
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 39 5/8 in
- For Media Type Automatic Transmission Fluid, Cyclohexane, Formaldehyde, Glycerin, Hexane, Hydraulic Oil, Kerosene, Motor Oil, Water
- For Container Size 55 gal
- Max. Flow Rate 12 gpm
- Max. Viscosity 200 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # DAB05-ASCC-2-G
- Zoro # G0566641
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 39 5/8 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/2" BSP |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 200 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Kopkit K3 Pvc/Vtn/C .38T (K3VVC9)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- DAYTON Cord Set (PPT2P518G)
- DIVERSIFIED Pump Duplexor (ARA-120-AEA)
- ARO Pump, Air Drum, 2:1 (NM2202B-11-C31)
- ARO Pump, Air Drum, 2 to 1 (NM2202B-41-731)
- ARO Pump, Oil Transfer (612041-1)
- ARO Drum Pump, Polyurethane Seal, 14.4 GPM (DAB05-PPUU-2-F)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-41-311)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- ACTION PUMP Steel Safety Barrel Pump (CH33-55)
- Aro Hand Drum Pumps