Shop All Solenoid Air Control Valves
Aro
Double Pilot
Mfr # A213PD
Zoro # G0369923
original price:
$139.29
21% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 3/8 in
- Valve Actuator / Return Pilot / Pilot
- Coefficient of Volume 1.7
- Max. CFM - Valves 61 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A213PD
- Zoro # G0369923
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Width (In.) | 2 7/16 in |
Pilot Port Size NPT (In.) | 1/8 (F) |
Port Size (In.) | 3/8 |
Height (In.) | 2 1/32 in |
Length (In.) | 3 in |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 61 cfm |
Max. Operating PSI | 150 psi |
Number of Ways | 4 |
Actuator/Return | Pilot/Pilot |
Number of Positions | 2 |
Pilot Pressure | 20 psi |
CFM | 61 |
Max. Temp. Range (F) | 0 to 180 |
Type | Body Ported |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 3/8 in, Max. CFM - Valves 61 cfm, Max. Operating PSI 150 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Coefficient of Volume 1.7, Length (In.) 3 in, Width (In.) 2 7/16 in, Height (In.) 2 1/32 in, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- CAMIE CAMPBELL Urethane Release Agent, PK12 (980)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- ARO 4 Way End Plate Kit (P114400)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- Aro Pneumatic Valves