Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene
Mfr # PD15A-ASS-AAA
Zoro # G2713225
product price: $4,163.99
/ea
Free Shipping & Returns
$4,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 123 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD15A-ASS-AAA
- Zoro # G2713225
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Length | 14 5/16 in |
Height | 19 5/8 in |
Manufacturers Warranty Length | 5 yr |
Width | 14 in |
Overall Width | 14 in |
Overall Height | 19.6 in |
Overall Length | 14.9 in |
Media Discharge Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 1/2 in |
Overall Size | 14.9 in x 14 in x 19.6 in |
Media Intake Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 130 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4in White (AK4010W)
- LITTLE GIANT PUMP 1/8 HP PPS Magnetic Drive Pump 115/230V 1" FPT (584604)
- VERSA-MATIC Wet End Repair Kit (V2.0 XL KIT)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 90 GPM (666150-362-C)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (666250-G22-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (66605J-344)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM (E1AA5T559C-ATEX)
- Aro Diaphragm Pumps