Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM
Mfr # 666161-244-C
Zoro # G2491605
Free Shipping & Returns
$4,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 90 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666161-244-C
- Zoro # G2491605
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 19.6 in |
Overall Length | 13.1 in |
Overall Width | 12 in |
Media Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Connection Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Media Intake Size | 1 1/2 in |
Overall Size | 13.1 in x 12 in x 19.6 in |
Media Discharge Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- ZORO SELECT Cap, Valve (960850)
- GRUNDFOS DDA 7.5-16 AR-SS/T/SS-F-31VVBG Digital Dosing Pump - Chemical Metering (97722389)
- BELL & GOSSETT Seal Kit, For 4RD15 (186499LF)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-AES-DTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650718-C)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 10.6 GPM (PD03P-ALS-KAA)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 14 GPM (PD05P-ALS-KAA-B)
- DAYTON Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 46 GPM (22A593)
- Aro Diaphragm Pumps