Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 35 GPM
Mfr # 666111-244-C
Zoro # G2589623
Free Shipping & Returns
$2,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 35 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666111-244-C
- Zoro # G2589623
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 8.6 in |
Overall Height | 12.5 in |
Overall Width | 8 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Media Discharge Size | 1 in |
Media Intake Connection Size | 1 in |
Overall Size | 8.6 in x 8 in x 12.5 in |
Media Intake Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- LIBERTY PUMPS Grinder Pump, Automatic, 230V (PRG102A)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump (527003)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (PD05R-ASS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- ARO Evacuation Pack (612999-4)
- ARO Air Operated Diaphragm Pump, 52.2 gpm GPM (PD10A-AAP-CCC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- Aro Diaphragm Pumps