Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # PD15P-FPS-PAA
Zoro # G2753956
product price: $3,561.99
/ea
Free Shipping & Returns
$3,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 123 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD15P-FPS-PAA
- Zoro # G2753956
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Width | 11 in |
Length | 20 15/16 in |
Manufacturers Warranty Length | 5 yr |
Height | 24 7/16 in |
Max. Dia. Solids | 1/4 in |
Overall Height | 24.5 in |
Overall Length | 20.9 in |
Overall Width | 14.1 in |
Overall Size | 20.9 in x 14.1 in x 24.5 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 126 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- APACHE Bottom Hole Suction Skimmer, 2" (70009742)
- DAYTON Shaft Seal C/C/B (PP60052G)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (2JGA6)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (PD05R-ASS-STT-B)
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3EB-A)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-389)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 60 GPM (PW10A-AAP-FVV)
- ARO Evacuation Pack (612999-5)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FGG-B)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF3000-BOX)
- Aro Diaphragm Pumps