Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # PD03P-APS-0NA
Zoro # G2573557
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 8.7 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD03P-APS-0NA
- Zoro # G2573557
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Length | 7 15/16 in |
Max. Dia. Solids | 1/16 in |
Height | 9 5/16 in |
Width | 5 11/16 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9.2 in |
Overall Length | 7.9 in |
Overall Width | 5.7 in |
Media Discharge Connection Size | 3/8 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 3/8 in |
Fluid Connection Size | 3/8 in |
Media Discharge Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- GOULDS WATER TECHNOLOGY 3/4 HP 2" Manual Submersible Sewage Pump 230V (WS0712BHF)
- ACTION PUMP Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze (3000)
- SPRINGER PARTS Mechanical Seal; Replaces STERLING FLUID SYSTEMS 96667758 (96667758SP)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (66605J-388)
- ARO Pump, Diaphragm, 666170-3EB-C (666170-3EB-C)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM (PD20A-ACP-AAA-B)
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-244-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- Aro Diaphragm Pumps