Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene
Mfr # PD01P-HPS-0NA-A
Zoro # G5591686
original price:
$499.77
6% off
new price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 5.3 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD01P-HPS-0NA-A
- Zoro # G5591686
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Width | 4 39/64 in |
Height | 6 51/64 in |
Max. Dia. Solids | 1/16 in |
Length | 7 13/64 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7.2 in |
Overall Width | 5.6 in |
Overall Length | 7.2 in |
Media Discharge Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Overall Size | 7.2 in x 5.6 in x 7.2 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Media Intake Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Fluid Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7V-T-M204)
- BLACKBURN SAMPLING Sampler, Semi-Solid, 88" Long (SA88)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- DWYER INSTRUMENTS Flowmeter, range 20-200 SCFH air (RMC-103)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 8.7 GPM (PD03P-APS-0JC)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 123 GPM (PD15A-AAP-FTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-PAA)
- ARO Diaphragm Pump, 1/2In, PD05P-APS-STT-B (PD05P-APS-STT-B)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-SST-B)
- ARO Diaphragm Pump, Poly/Poly/Santoprene/San (PD05P-APS-PAA-B)
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm (PB 1/4,TT4CA.)
- Aro Diaphragm Pumps